Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non Slip Mat

4.33 (3)
Purpose
Tool box, workbenches, cars, vases, keyboard, figurines, and mouse pad
Core Material
Polyester
...see all>
Product Options
ADD TO CART
Material (surface) Dimensions (Width x Length) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (surface) Dimensions (Width x Length) (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PVC (Shiobi-keiso Futoshito) About 300xAbout 1250 Blue 1PC 1 S-300 06754982 7.99 SGD
In stock
PVC (vinyl chloride system soft sheet) Approx. 300x Approx. 1250 Black 1PC 1 S-300 06754973 7.99 SGD
In stock
PVC (vinyl chloride system soft sheet) About 300x About 1250 Lemon 1PC 1 S-300 06754991 7.99 SGD
In stock
PVC (vinyl chloride system soft sheet) About 450x About 1250 Black 1PC 1 S-450 06755025 11.99 SGD
In stock
PVC (vinyl chloride system soft sheet) About 450x About 1250 Blue 1PC 1 S-450 06755034 11.99 SGD
In stock
PVC (vinyl chloride system soft sheet) Approx. 450x Approx. 1250 Lemon 1PC 1 S-450 06755043 11.99 SGD
In stock
PVC (vinyl chloride system soft sheet) About 600x About 1250 Black 1PC 1 S-600 06755052 14.99 SGD
In stock
PVC (vinyl chloride system soft sheet) Approx. 600x Approx. 1250 Blue 1PC 1 S-600 06755061 14.99 SGD
In stock
PVC (vinyl chloride system soft sheet) Approx. 600x Approx. 1250 Lemon 1PC 1 S-600 06755077 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Mainly stretchers and wheelchairs
5
From Japan
On 2017-02-11 10:30:51
It is saved by becoming a slip stopper by laying it in a stretcher or a wheelchair.
This review is about item#6755034.
Used for car carrier
4
From Japan
On 2014-10-05 10:48:11
I think that it is inexpensive and quite
This review is about item#06755052.
Non-slip packing worktop
4
From Japan
On 2014-03-23 17:13:41
It is a good product because it is cheap and effective. I am glad if there is a sheet (900 x 900 or something) with this type.
This review is about item#06754973.

Related Products