Buy more than* S$200* and get FREE SHIPPING

Soldering Tip Thermometer

Catch-Phrase
Temperature control is a handy and easy! It is convenient to carry.
Operating Environment
Applied rated degree of contamination 2 (based on IEC/UL 61010-1)
Measuring Temperature Range (degree C)
0 - 700
Tolerance
+/-3 deg C (range of 300-600 deg C)
Operating Envrionment
0-40 deg C, 20-90%RH no condensation.
Functions
Auto shaft-off function, a max hold function
Outer Dimensions (Width W x Height H x Depth D) (mm)
68x140x38 (without protruding parts)
Resolution (deg C)
1
Sensor
K (CA) thermocouple
Display
Battery alarm, burnout, max hold
Power
006P 9V battery
Weight (g)
115 (without battery)
Set Contents
Main part, battery (006P 9V manganese), operation manual, sensor x10 (191-212)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FG-100-01 07695834 269.90 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products