Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light Bulb, Palook Ball Spiral

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
8000
Connector
E26
Voltage (V)
100
Cycle(Hz)
50/60 shared
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Rated Power Consumption (W) Outer Diameter (phi mm) Current (A) Type Weight (g) Color Length (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Rated Power Consumption (W) Outer Diameter (phi mm) Current (A) Type Weight (g) Color Length (mm) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
810 12 45 0.2 Compact fluorescent light bulbs 63 Bulb color 104 60W energy saving type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EFD15EL/12/2 06775246 -
Discontinued
[x]
1370 22 50 0.38 Fluorescent light bulbs - Cool color 121 100W energy saving type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EFD25ED/22 35055544 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mainly for the staircase of multi-family houses
5
From Japan
On 2012-10-08 12:01:47
40 W type, power consumption 8 W commonly used. Lifetime, energy saving performance, brightness, price, both were satisfactory products, but currently not being manufactured, looking for alternative items. However, manufacturers handling bulb-type fluorescent lamps of 40 W type are getting less, and even remember irritation at each company's product lineup. From the viewpoint of energy saving, there is no choice of 60 W type, but I am not interested in developing LEDs. Demand for the 40 W type should be reasonable, so development of alternative products is desired.
This review is about item#35055553.

Related Products