Buy more than* S$200* and get FREE SHIPPING

High Quality Graph Paper A4

5.00 (3)
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) Paper Thickness (g/m2) Scale Number of Sheets Basis Weight (g/m2) Printing Colors Dimensions (Vetical x Horizontal) (mm) Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) Paper Thickness (g/m2) Scale Number of Sheets Basis Weight (g/m2) Printing Colors Dimensions (Vetical x Horizontal) (mm) Size Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
420 297 75 280x400 50 - - - A3 - 1copy 1 Ho-18 B 27162232 12.99 SGD
In stock
364 257 75 240x340 50 - - - B4 - 1copy 1 Ho -14 B 27162214 9.99 SGD
In stock
182 257 50 220x150 40 - - - B5 - 1copy 1 Ho -15N 27162223 2.99 SGD
In stock
- - - - - 70 Blue printing 297x210 A4 1mm grid Scale: 250x180 1PC(50Sheet) 1 Ho-19N 00738832 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Product drawing display
5
From Japan
On 2014-10-13 15:20:43
The paper was also solid, it was good ♪
This review is about item#00738832.
I am using it for drawing drawings
5
From Japan
On 2013-04-17 14:46:04
The line was also sharp, and it was very convenient because it had numbers attached
This review is about item#00738832.
Drawing of processing request parts
5
From Japan
On 2013-01-24 09:28:13
Since it is a manufacturer product used from long ago, there is no particular problem.
This review is about item#00738832.

Related Products