Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Jis Laser Related Signs

3.50 (2)
Classification
JIS laser related
Character Contents
(With laser marks)
Type
Warning
Specification
Lined paper with a backside mold release
...see all
Product Options
ADD TO CART
Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25mm Triangle Vinyl chloride sticker 1Set(10Sheet) 1 Laser A (small) 02516455 -
Discontinued
[x]
50mm triangle Olefin stickers 1Set(10Sheet) 1 Laser A (large) 02516464 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
It has been asked to customers
3
From Japan
On 2015-05-08 16:10:13
In particular, there is nothing but thank you earlier correspondence from the customer
This review is about item#02516464.
Distance measurement Leather target
4
From Japan
On 2014-04-28 19:31:34
Often mark
This review is about item#02516455.

Related Products