Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Waste Segregation Signs

Classification
Waste
Size
200x200x1mm
Dimension (mm)
200x200x1
Material
Rami PET
...see all>
Product Options
ADD TO CART
Character Contents Shape Type Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Shape Type Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
burnable waste Label General classification 3mmphi hole x4 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 Fractionation -100 02516841 9.99 SGD
Shipped after 2018-06-29
Akibin Label General classification 3mmphi hole x4 *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 Fractionation -111 02516954 10.99 SGD
Shipped after 2018-06-29
Metals - - 3mmphi holex4   1Sheet 1 Fractionation -114 02516981 10.99 SGD
Shipped after 2018-06-29
PET bottles - - 3mmphi holex4   1Sheet 1 Fractionation -110 02516945 10.99 SGD
Shipped after 2018-06-29
Combustible material - - 3mmphi holex4   1Sheet 1 Fractionation -101 02516857 10.99 SGD
Shipped after 2018-06-29
Empty can - - 3mmphi holex4   1Sheet 1 Fractionation -107 02516911 10.99 SGD
Shipped after 2018-06-29
Incombustible - - 3mmphi holex4   1Sheet 1 Fractionation -103 02516875 10.99 SGD
Shipped after 2018-06-29
Komi you do not burn - - 3mmphi holex4   1Sheet 1 Fractionation -102 02516866 10.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products