Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Switch Cover

4.67 (3)
Inner Dimensions (Long x Wide x Height)(mm)
80x40x30
Material
Acrylic
Specification
With magnet
...see all>
Product Options
ADD TO CART
Classification Character Contents Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Classification Character Contents Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switch relationship Inspection during disabled - 1PC 1 SwitchCoverN 02524286 26.99 SGD
Shipped after 2018-06-29
Switch relationship Repair operation prohibition Ban 1PC 1 SwitchCoverA 02524216 24.99 SGD
Shipped after 2018-06-25
Switch relationship Do not touch during inspection - 1PC 1 Switch hippopotamus -P 35567883 26.99 SGD
Shipped after 2018-06-29
Switch relationship Inspection during start-up ban - 1PC 1 Switch hippopotamus -J 35567856 27.99 SGD
Shipped after 2018-06-29
Switch relationship Inspection during transmission ban - 1PC 1 Switch hippopotamus -L 35567874 27.99 SGD
Shipped after 2018-06-29
Switch relationship Do not touch the inspection in hand - 1PC 1 Switch hippopotamus -K 35567865 27.99 SGD
Shipped after 2018-06-29
Switch relationship Do not touch repair - 1PC 1 Switch hippopotamus -I 35567847 27.99 SGD
Shipped after 2018-06-29
Switch relationship Repair power transmission ban - 1PC 1 Switch hippopotamus -E 35567831 27.99 SGD
Shipped after 2018-06-29
Switch relationship Repair during start-up ban - 1PC 1 Switch hippopotamus -C 35567822 27.99 SGD
Shipped after 2018-06-29
Switch relationship Repair disabled - 1PC 1 SwitchCoverG 02524252 27.99 SGD
Shipped after 2018-06-29
Switch relationship Inspection during driving ban - 1PC 1 SwitchCoverM 02524277 28.99 SGD
Shipped after 2018-06-28
Switch relationship Do not put switch repair - 1PC 1 SwitchCoverH 02524261 31.99 SGD
Shipped after 2018-06-25
Switch relationship Repair driving ban - 1PC 1 SwitchCoverF 02524243 26.99 SGD
Shipped after 2018-06-28
Switch relationship Do not touch the repair of hand - 1PC 1 SwitchCoverD 02524234 27.99 SGD
Shipped after 2018-06-29
Switch relationship Do not put a check in the switch - 1PC 1 SwitchCoverO 02524295 26.99 SGD
Shipped after 2018-06-25
Switch related Operation prohibited, under inspection Prohibited 1PC 1 Switch cover B 02524225 24.99 SGD
Shipped after 2018-06-25
Switch related Do not touch unless during emergencies. Prohibited 1PC 1 Switch cover - Q 02524304 24.99 SGD
Shipped after 2018-06-25
Switch related Unpatterned - 1PC 1 SWITCH COVERS Z 06369395 20.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mechanical switch protection
5
From Japan
On 2016-10-04 17:30:59
Purchased for preventing misoperation of operation panel. Size was saved just right.
This review is about item#6369395.
Switch operation prohibited place
5
From Japan
On 2013-05-17 14:58:36
I also bought letters, but plain objects should be plated according to the site here, so I will make plain things in the future. I hope the price is a bit cheaper.
This review is about item#06369395.
Switch cover
4
From Japan
On 2013-03-19 16:41:39
The size of the cover · magnetic force of the magnet is almost satisfied. It will be saved if it is a little cheaper.
This review is about item#06369395.

Related Products