Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non Magnetic Signs

5.00 (2)
Purpose
Resin (PVC, acrylic, polyester, polypropylene, etc.). Metal (steel, aluminum, stainless steel, etc.). Wall surface (wallpaper, painted walls, concrete surface, etc.).
Dimension (mm)
155x75x1
...see all>
Product Options
ADD TO CART
Specification Japan Green Cross Corporation part number Tensile Strength (kgf/cm2) Tear Strength (kg/cm) Adhesive Force Elongation (%) Hardness Classification Character Contents Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Japan Green Cross Corporation part number Tensile Strength (kgf/cm2) Tear Strength (kg/cm) Adhesive Force Elongation (%) Hardness Classification Character Contents Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With backside released paper - 6.7 2.8 270gf/14mm 980 14degree Switch relationship Check in 155x75x1mm 1Sheet 1 NMG-13 02524392 16.99 SGD
In stock
With backside released paper - 6.7 2.8 270gf/14mm 980 14 ° Switch relationship Under repair 155x75x1mm 1Sheet 1 NMG-14 02524401 18.99 SGD
Shipped after 2018-06-21
With backside released paper - 6.7 2.8 270gf/14mm 980 14degree Switch relationship Do not put switch 155x75x1mm 1Sheet 1 NMG-16 02524426 16.99 SGD
Shipped after 2018-06-22
With backside released paper - 6.7 2.8 270gf/14mm 980 14degree Switch relationship Not touch 155x75x1mm 1Sheet 1 NMG-15 02524417 16.99 SGD
Shipped after 2018-06-20
- 91012 - - - - - - Transmission ban - 1Sheet 1 NMG-12 89879036 16.99 SGD
Shipped after 2018-06-22
- 91010 - - - - - - On inhibited - 1Sheet 1 NMG-10 89879011 16.99 SGD
Shipped after 2018-06-22
- 91009 - - - - - - Operation prohibition - 1Sheet 1 NMG-9 89879002 16.99 SGD
Shipped after 2018-06-20
- 91011 - - - - - - Disabled - 1Sheet 1 NMG-11 89879027 18.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for fire alarm inspector or used during water discharge test of indoor fire hydrant
5
From Japan
On 2015-03-27 21:47:57
Even the operation board is a plastic product, it is convenient to paste on the board surface, color usage is also beautiful, attention can be drawn. Stickiness is also exactly good.
This review is about item#02524392.
Machine related maintenance inspection (elevator machine room and board, parking device)
5
From Japan
On 2009-08-20 14:56:00
Since there is adsorption power, we could use it with confidence on the control panel side where many switches were arranged side by side. Even when peeling off the switch cover can be removed smoothly without detaching, for example, when the number of machines under maintenance reaches several dozen, the time of work of sticking to and peeling off the machine is remarkably shortened. Also, I can also clearly see problems related to safety management, that it is easy to see even from afar, and I am saved. This time we bought two samples in the sample, but we want to compile the necessary quantity in each department and want to purchase again later. Even those who are planning to buy it for the time being, I will purchase about 2 pieces in the meantime, actually wear it on a machine, an operation panel, etc. and see it from the vehicle, aisle etc. I recommend you to try it. (Confirm whether it meets the necessary environment)
This review is about item#02524392.

Related Products