Buy more than* S$200* and get FREE SHIPPING

In Plant Signs

Hole Dimension (mm)
5x6
Dimension (mm)
300x1200
...see all>
Product Options
ADD TO CART
Material Specification Type Japan Green Cross Corporation part number Classification Character Contents Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Specification Type Japan Green Cross Corporation part number Classification Character Contents Size Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 135240 - - - 0.7 1sheet 1 R 02524943 87.99 SGD
In stock
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - - Opening Danger 300x1200x0.7mm - 1Sheet 1 Real D 35573474 98.99 SGD
Shipped after 2018-01-30
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - - Organized 300x1200x0.7mm 0.7 1Sheet 1 Real B 02525092 85.99 SGD
Shipped after 2018-01-29
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - Fire Structure \ non smoking within 300x1200x0.7mm 0.7 1Sheet 1 The actual C 02520454 -
N/A
[x]
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - - AUTHORIZED PERSONNEL ONLY 300x1200x0.7mm 0.7 1Sheet 1 Real N 02525327 87.99 SGD
Shipped after 2018-01-30
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - - Note the overhead 300x1200x0.7mm 0.7 1Sheet 1 Real-G 02525101 87.99 SGD
Shipped after 2018-01-29
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - - Plain (white) 300x1200x0.7mm - 1Sheet 1 Real Z white 35573596 74.99 SGD
Shipped after 2018-01-30
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - - Plain (red) 300x1200x0.7mm - 1Sheet 1 Real red Z 35573587 239.99 SGD
Shipped after 2018-01-30
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - - Plain (yellow) 300x1200x0.7mm - 1Sheet 1 Real Z Huang 35573571 74.99 SGD
Shipped after 2018-01-30
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - - Weight limit T 300x1200x0.7mm - 1Sheet 1 Real U 35573553 98.99 SGD
Shipped after 2018-01-30
Steel (melamine baking) 5mmphi hole x6 mound type Practical indicator - - Safety first 300x1200x0.7mm 0.7 1Sheet 1 Real A 06772911 87.99 SGD
Shipped after 2018-01-29
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - - Protective equipment worn 300x1200x0.7mm - 1Sheet 1 Actual P 35573535 89.99 SGD
Shipped after 2018-01-30
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - - Signal confirmation 300x1200x0.7mm - 1Sheet 1 Real O 35573526 98.99 SGD
Shipped after 2018-01-30
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - - Non smoking venue 300x1200x0.7mm - 1Sheet 1 Actual L 35573501 98.99 SGD
Shipped after 2018-01-30
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - - Note the feet 300x1200x0.7mm - 1Sheet 1 Real H 35573492 98.99 SGD
Shipped after 2018-01-30
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - - Enforcement of the finger and calling 300x1200x0.7mm - 1Sheet 1 Actual Q 35573544 98.99 SGD
Shipped after 2018-01-30
Steel (melamine baking) 5mm phi hole x6 Mountain shape - - - Flammable - Keep Fire Away 300x1200x0.7mm - 1Sheet 1 Real E 35573483 98.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products