Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brade Wheel Arbor 50/70

1.00 (2)
Dimension (mm)
Shaft Diameter: 6
Shaft Diameter (phi mm)
6
Material
Metal
Type
Blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BRFW-ABR-S 02788712 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Surface polishing of metal parts
1
From Japan
On 2015-02-11 13:07:17
I can not tighten it because the slit of the head part that is in the picture is not cut. Is not it a defective item?
This review is about item#02788712.
I could not use it
1
From Japan
On 2013-05-23 18:45:38
Although I purchased a 50 mm grindstone to use with a grinder, there is a problem with how to take pictures. In the photograph, the threaded part looks like 1.5 ~ 2 cm, but actually it is about 6 cm in length. If you attach a 50 mm foil, the grinder and foil It will be quite an area originally I use a small foil for fine work, I think that the distance was opened so much that the usage was different from the original use that fine work is difficult to do But
This review is about item#02788712.

Related Products