NoteBuy more than* S$150* and get FREE SHIPPING

Power Drill Attachment

4.25 (4)
Dimension (mm)
Shaft diameter: 6
Compatible Power Tool
Electric drill
...see all
Product Options
Compatible Diameter (mm) Type Compatible Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75,100 Large Disk hole diameter of 15mm 1PC 1 ED-ATM-L 02788764 5.16 SGD
In stock
50,58 Small Hole diameter 10mm disk of 1PC 1 ED-ATM-S 02788773 4.25 SGD
In stock
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Baritori in electricity dollar and small Thunder
From Japan
On 2016-08-16 22:12:59
It is very easy-to-use products. To adapt to the attachment A tool, I want to know a lot!
This review is about item#2788764.
Cutting polishing in a location that does not reach the disk grinder
From Japan
On 2015-12-16 13:05:49
Of price to just good at reasonable also. Mainly fitted with a cutting grindstone used and consumed in the disk grinder, takes advantage of disk grinder does not reach (not enter) cut in a place, to polishing.
This review is about item#02788764.
Using a diamond disk with a drill
From Japan
On 2013-10-29 16:23:32
Outer shape so 20mm of this attachment, inside diameter can not be fixed gone missing and mounting a 20mm disk of. Therefore, it is fixed plus another washer. Outline wanted is of the order of 25 ~ 30mm.
This review is about item#02788764.
Cut surface of deburring
From Japan
On 2012-09-19 21:29:55
But seems a tool to be used in the original collet-type chuck, used by being mounted to an ordinary drill chuck. It was cut by Panasonic power cutter EZ4542, used to use metal grinding wheel for disc grinder to deburring of the cut surface, such as Zungiri bolts (hole diameter 15 mm) in an electric drill (Makita HP454). Even if not brought the rechargeable of the grinder on the scene, to function well if deburring about metal cutting surface. But when the rotation is not used in reverse, difficult to use loose mounting screws on the disk.
This review is about item#02788764.

Related Products