Buy more than* S$200* and get FREE SHIPPING

76L Cooler Box

5.00 (2)
Inside Dimension (mm)
810x325x260
Capacity (L)
76
Outside Dimension (mm)
910x430x360
Weight (kg)
7.2
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA917AK-76 03654034 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
We are using the reunion activities.
5
From Japan
On 2016-10-18 16:40:26
It survives to be able to cool the drink of the adult number of high-capacity as desired. In the past that was two prepared you can do with one.
This review is about item#3654034.
Events stalls opening
5
From Japan
On 2015-08-13 15:16:23
Reasonable in the cold force also satisfied well.
This review is about item#03654034.

Related Products