Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Twist Spray Nozzle

5.00 (2)
Connection Thread
3/4inch-11.5(ASH)
Overall Length (mm)
100
Material
Brass (rubber grip)
ESCO Part Number
EA124LA-14
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA124LA-14 03415063 21.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car washing or factory site cleaning
5
From Japan
On 2018-05-08 22:13:30
This is really nice! very good! I do not need a high pressure washer! I do not know what to do. This is good!
This review is about item#3415063.
Water spraying showering
5
From Japan
On 2009-02-26 21:43:16
Extremely convenient Hitsukoi dirt also falls unexpectedly Because friendly misty water is coming out, it is easy to make a showering system without having to speci fi c the pump. It's amazingly wonderful.
This review is about item#03415063.