Buy more than* S$200* and get FREE SHIPPING

Pistol Grip Nozzle

4.00 (1)
Connection Thread
3/4inch-11.5(ASH)
Dimension (mm)
120x130x27
Material
Die-cast zinc alloy, stainless steel spring
ESCO Part Number
EA124LA-13
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA124LA-13 03415054 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Sprinkling water
4
From Japan
On 2013-10-14 20:34:01
It is a sprinkling nozzle made by Gilmour. I used domestic products frequently, but it is even heavier than those and it seems to be used for tough. The fragile lever also uses a thick plate. A water column with a diameter of 6 millimeters extends more than 1 meter! I admire accuracy. As an improvement point, there are also small types which are one size smaller, so it would be nice to buy it as well. Also, since the size of 3 / 4inch - 11.5 (ASH) is slightly different from G3 / 4, pitch should not match with the screw mouthpiece such as the headliner. Although the parts of the 100 water spray nozzle on hand are used miraculously. [BSP screw] I decided to order Japanese screw conversion converter.
This review is about item#03415054.