NoteBuy more than* S$200* and get FREE SHIPPING

30m Watering Hose Reel

Hose Outer Diameter (mm)
About 20
Pattern
Six (watering)
Hose Length (m)
30 (watering side), 1.2 (water supply side)
Hose Inside-Diameter (phi mm)
15
Weight (kg)
6.67
Material
PP, PVC, ABS, POM, NBR, polyester yarn, stainless
ESCO Part Number
EA124KC-3
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Roll 1 EA124KC-3 03414966 -
Discontinued
[x]

Related Products