Buy more than* S$200* and get FREE SHIPPING

Tip Brush Cutter

3.50 (2)
Purpose
Weeds
Blade Thickness (mm)
1.4
Hole Diameter (phi mm)
25.4
Diameter (phi mm)
230mm
Number of Blades
4
ESCO Part Number
EA898B-12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA898B-12 03641425 16.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
It is good that you can pull the blade until the last obstacle.
4
From Japan
On 2016-10-02 13:41:15
Sharpness is also the best and maintenance is easy.
This review is about item#3641425.
Mowing
3
From Japan
On 2015-06-29 06:49:30
Is the blade looking a bit soft?
This review is about item#03641425.

Related Products