Buy more than* S$200* and get FREE SHIPPING

Air Impact Kit

Suction Port Size
1/4inchPT
Outlet Corner (inch)
41641
Indispensability Compressor (kw)
1.5
Air Consumption (L/min)
230
Case Dimension (mm)
270x250x95
Bolt Diameter
16mm
Socket Type
9 10 11 13 14 17 19 22 24 27mm
No Load Rotation Speed (min-1[r.p.m])
7000
Maximum Torque (N m)
372
Working Pressure (MPa)
0.64
Weight (kg)
※ Please do not use it to connect two or more.
Dimension (mm)
190x width 70 height 190x total length
Set Contents
10 body, socket, extract the tension bar (125mm) 1 piece Euler, case
ESCO Part Number
EA155SJ
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Set 1 EA155SJ 03421074 279.90 SGD
Shipped after 2017-12-15
ADD TO CART

Related Products