Buy more than* S$200* and get FREE SHIPPING

3/4 Air Impact Wrench

Suction Port Size
1/4inchPT
Outlet Corner (inch)
41702
Indispensability Compressor (kw)
2.25
Air Consumption (L/min)
340
Case Dimension (mm)
370x260x140
Bolt Diameter
25.4mm
Socket Type
26.27.29.30.32.35.36.38 mm
No Load Rotation Speed (min-1[r.p.m])
4500
Maximum Torque (N m)
980
Working Pressure (MPa)
0.64
Weight (kg)
(Body only), 9.7 (total weight) 4.8
Dimension (mm)
Width 230x height 100 total length 241x
Set Contents
Body, eight sockets, case
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA155SR 03421092 549.99 SGD
Shipped after 2018-07-31
ADD TO CART

Related Products