Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

12mm Air Gun

Discharge Air Volume (L/min)
840
Caliber (phi mm)
12
Outside Dimension (mm)
118x88
Hole Diameter (phi mm)
3
...see all>
Product Options
ADD TO CART
Mounting Screw Nozzle Length (mm) Material (Body) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Nozzle Length (mm) Material (Body) ESCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/8inch screw 67 Die-cast aluminum EA123AM-6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA123AM-6 06152291 55.99 SGD
Shipped after 2018-06-25
- 58 Aluminum die-cast EA123AM-3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA123AM-3 06152273 56.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products