Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

6mm Air Die Grinder

5.00 (1)
Suction Port Size
1/4inchPT
Indispensability Compressor (kw)
1.5 to 2.2
Air Consumption (L/min)
228
Maximum Speed (min-1[r. p.m])
22000
Working Pressure (MPa)
0.64
Chuck Dimension (inch)
1/4(6mm)
Weight (g)
600
Overall Length (mm)
175
ESCO Part Number
EA159DN-1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA159DN-1 06152605 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the polishing process of metal polishing
5
From Japan
On 2014-11-19 18:16:01
It's a bit heavy and big, but power is amazing. This is the first air grinder with this power. I plan to purchase it as a spare.
This review is about item#06152605.

Related Products