Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Belt Sander

4.67 (3)
Suction Port Size
1/4inchPT
Indispensability Compressor (kw)
2.2
No Load Rotation Speed (min-1[r.p.m])
16000
...see all>
Product Options
ADD TO CART
Width (mm) Belt Dimensions (mm) Air Consumption (L/min) Working Pressure (MPa) Weight (g) Overall Length (mm) ESCO Part Number Accessories Height (mm) Hose (mm) Belt Speed (m/min) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Belt Dimensions (mm) Air Consumption (L/min) Working Pressure (MPa) Weight (g) Overall Length (mm) ESCO Part Number Accessories Height (mm) Hose (mm) Belt Speed (m/min) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 20x520 254.7 0.64 1200 340 EA163SB - 60 - -   1PC 1 EA163SB 03422465 309.99 SGD
In stock
- 10x330 400 0.59 750 280 EA163DA (# 80, # 100, # 120) 3-point belt sander - - -   1PC 1 EA163DA 03422343 279.99 SGD
In stock
75 10x330 254.7 0.64 900 260 EA163SA - 45 - -   1PC 1 EA163SA 03422456 189.99 SGD
In stock
82 10x330 400 0.6 800 284 EA163K - - 6.5 1360 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA163K 03422352 579.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2018-02-05 08:18:24
Although Belt Thunder is expensive, it uses it while repairing it, but it was particularly embarrassed to purchase the other company's high, but this Thunder is able to be equal.
This review is about item#03422465.
Used for sheet metal work
4
From Japan
On 2017-12-18 23:11:42
Purchase things with a body color yellow. It is easy to find and useful.
This review is about item#3422456.
Boring at pipe cutting
5
From Japan
On 2016-11-23 17:17:46
Easy to use, but I feel a bit heavy. I think it's hard to get tired if it's a bit lighter.
This review is about item#3422456.

Related Products