Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Saw

Suction Port Size
1/4inchPT
Air Consumption (L/min)
170
...see all>
Product Options
ADD TO CART
Compatible Blades and Cutters Cutting Capability (mm) Working Pressure (MPa) Weight (g) Overall Length (mm) Stroke (mm) ESCO Part Number Number of Strokes (min-1 [Time/minute]) Saw Blade (mm) Indispensability Compressor (kw) Case Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Blades and Cutters Cutting Capability (mm) Working Pressure (MPa) Weight (g) Overall Length (mm) Stroke (mm) ESCO Part Number Number of Strokes (min-1 [Time/minute]) Saw Blade (mm) Indispensability Compressor (kw) Case Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EA161LN-124,132 Steel: 1.2, aluminum: 1.0 0.64 640 200 9.5 EA161SA 10000 Each five 24T 32T 1.5 to 2.2 340x200x60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA161SA 03422045 199.99 SGD
In stock
EA161LN-124,132 Steel: 1.5 0.59 800 250 9 EA161DB 9000 Each five 24T 32T 2.2 330x200x60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA161DB 03421966 339.99 SGD
Shipped after 2018-06-27
EA161LN-124, 132 Steel: 1.5 0.64 600 230 10 EA161PA 10000 Each one piece 24T ? 32T 1.5 to 2.2 -   1PC 1 EA161PA 03422036 -
Discontinued
[x]
ADD TO CART

Related Products