Buy more than* S$200* and get FREE SHIPPING

[32T] Air Saw Blade

5.00 (1)
Number of Threads
32T
Overall Length (mm)
100
Thickness (mm)
0.7 or less
ESCO Part Number
EA161LN-132
Compatible
EA161DA EA161DB EA161DC EA161PA SA for
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5Sheet) 1 EA161LN-132 03422002 33.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For car door installation speaker installation
5
From Japan
On 2017-04-29 16:02:11
There is no spillage of the blade to allow smooth cutting without tooth catch
This review is about item#3422002.

Related Products