Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Mounting Screw Discharge Air Volume (L/min) Accessories Material (Body) Nozzle Outside Diameter (phi mm) Overall Length (mm) Material (Nozzle) ESCO Part Number Nozzle Length (mm) Withstanding Pressure (MPa) Allowable Temperature (degreeC) Hole Diameter (phi mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Discharge Air Volume (L/min) Accessories Material (Body) Nozzle Outside Diameter (phi mm) Overall Length (mm) Material (Nozzle) ESCO Part Number Nozzle Length (mm) Withstanding Pressure (MPa) Allowable Temperature (degreeC) Hole Diameter (phi mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4inchPT 335 - The plastic 6 210 Steel EA123AB 106 1.2 -20 to 80 3 96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA123AB 03413636 -
Discontinued
[x]
- 125 Coupler plug Aluminum die-cast - - - EA123EB-1 - - - 2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA123EB-1 03414144 21.99 SGD
Shipped after 2018-06-22
1/4inchPF 127 - Aluminum anodized aluminum - 135 - EA123A-3 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA123A-3 03413627 44.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products