Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Chisel

4.67 (3)
Suction Port Size
1/4inchPT
Indispensability Compressor (kw)
1.5
Air Consumption (L/min)
157
Case Dimension (mm)
320x250x95
Blows (min-1 [times/minute])
3000
Working Pressure (MPa)
0.64
Weight (kg)
1.6
Overall Length (mm)
210
Stroke (mm)
66
ESCO Part Number
EA159SA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA159SA 03421835 129.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Concrete / Block Chop
4
From Japan
On 2017-02-03 08:36:18
I think that it is good for delicate contours, stuff around buried piping etc.
This review is about item#03421835.
Hall
5
From Japan
On 2015-07-27 06:43:59
It is easy to use
This review is about item#03421835.
Concrete looseness, flat adjustment
5
From Japan
On 2014-10-27 09:14:29
It has ability to proportion of product scale and handling is easy because it is lightweight. Better if there is little chisel durability. The price is reasonable.
This review is about item#03421835.

Related Products