Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

10mm Air Drill

3.75 (4)
Chucking Ability (mm)
10
Revolution (min-1[r.p.m])
1800
Overall Length (mm)
180
...see all>
Product Options
ADD TO CART
Indispensability Compressor (kw) Air Consumption (L/min) Working Pressure (MPa) Weight (kg) Using Compressor ESCO Part Number Weight (g) Height (mm) Width (mm) Application Description Suction Port Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Indispensability Compressor (kw) Air Consumption (L/min) Working Pressure (MPa) Weight (kg) Using Compressor ESCO Part Number Weight (g) Height (mm) Width (mm) Application Description Suction Port Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 170 0.62 1.1 - EA158PC - - - Drilling wood, metal, etc. Only the right rotation 1/4inch 1PC 1 EA158PC 03421381 109.99 SGD
Shipped after 2018-06-25
1.5 170 0.64 - 3HR or more - 900 140 phi40 - Forward and reverse with 1/4inchPT 1PC 1 EA158SA 03421397 129.99 SGD
Shipped after 2018-06-25
1.5 to 2.2 113 0.59 1.4 - EA158DA - - - - - 1/4inch 1PC 1 EA158DA 03421302 149.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal work
4
From Japan
On 2018-06-04 17:04:27
Shinano made air drill suddenly collapsed, so hurry buy. Although I was worried because the price was low, I used it for about 10 hours after purchase, but there are no problems.
This review is about item#3421381.
Work etc.
3
From Japan
On 2016-09-29 20:20:57
It is installed in a large car, it is usable normally for a week from arrival, I look at the intervals of my work and exchange old rusty bolts for sus304 volts, when exchanging from a drill to a driver in that case, not a special tool but bare hands I think it would be nice to replace with, reason -> if you drop it in grassy or gravel, it will be a considerable time loss to search for the last one.
This review is about item#3421381.
Perforation
3
From Japan
On 2015-09-01 13:00:22
Keyless chuck is convenient but I am surprised by the size of the sound.
This review is about item#03421397.
Drilling into FRP products · steel plate etc.
5
From Japan
On 2015-08-22 09:53:28
Since it is a loss of time to exchange the drill for each work, we prepare inexpensive drills and use it. So it seems that the frequency of use is low, but in particular it has been blessed for about 4 years but we are using it comfortably. Adjustment is easy by controlling the rotation speed by attaching a simple flow rate adjuster.
This review is about item#03421381.

Related Products