Buy more than* S$200* and get FREE SHIPPING

13mm Air Drill

4.00 (1)
Chucking Ability (mm)
13
Working Pressure (MPa)
0.64
Revolution (min-1[r.p.m])
800
...see all>
Product Options
ADD TO CART
Width (mm) Suction Port Size Air Consumption (L/min) Weight (kg) Overall Length (mm) ESCO Part Number Indispensability Compressor (kw) Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Suction Port Size Air Consumption (L/min) Weight (kg) Overall Length (mm) ESCO Part Number Indispensability Compressor (kw) Height (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi40 1/4inchPT 226 1.82 190 EA158SC 1.5 160   1PC 1 EA158SC 03421406 259.99 SGD
Shipped after 2018-06-04
- 1/4inch 115 1.4 207 EA158DE - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA158DE 03421311 249.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
drill
4
From Japan
On 2016-02-29 14:47:14
The sound is bigger than I expected.
This review is about item#03421311.

Related Products