Buy more than* S$200* and get FREE SHIPPING

Air Needle Chisel

4.50 (2)
Working Pressure (MPa)
0.64
...see all
Product Options
ADD TO CART
Blows (min-1 [times/minute]) Weight (kg) Overall Length (mm) Indispensability Compressor (kw) Dimension (mm) Width (phi mm) ESCO Part Number Height (mm) Stroke (mm) Using Compressor Piston Diameter (phi mm) Suction Port Size Air Consumption (L/min) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blows (min-1 [times/minute]) Weight (kg) Overall Length (mm) Indispensability Compressor (kw) Dimension (mm) Width (phi mm) ESCO Part Number Height (mm) Stroke (mm) Using Compressor Piston Diameter (phi mm) Suction Port Size Air Consumption (L/min) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4000 1.35 300 - phi3x125 - EA159RG - - 1.5kw 19 1/4inchPT 142   1PC 1 EA159RG 03421756 259.90 SGD
In stock
4600 2.8 430 - - - EA159RH - 28 - 25.4 1/4inchPT 142 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA159RH 03421774 379.90 SGD
Shipped after 2017-07-26
3000 2.6 318 1.5 - 50 EA159SG - - - - 1/4inchPT 170 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA159SG 03421853 319.90 SGD
Shipped after 2017-07-26
4500 3.5 360 - - 60 EA159SF 180 - - - 3/8inchPT 170 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA159SF 03421844 609.90 SGD
Shipped after 2017-07-26
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Rust removal of another rack body
4
From Japan
On 2014-06-06 11:52:59
It is compact and easy to use. Even a narrow place will arrive. There was no male for the air coupler of the fitting. Since it is an air tool, I wanted it to be attached as it is about it.
This review is about item#03421756.
Rust removal work
5
From Japan
On 2008-10-24 23:11:48
Small should be small. There is power, too.
This review is about item#03421756.

Related Products