Buy more than* S$200* and get FREE SHIPPING

Air Nibbler

Suction Port Size
1/4inchPT
Number of Strokes (min-1 [Time/minute])
3500
Indispensability Compressor (kw)
1.5
Air Consumption (L/min)
280
Blade Width (mm)
4
Cutting Capability (mm)
Steel: 1.4, aluminum: 1.0
Working Pressure (MPa)
0.62
Screw Pilot Hole Size (mm)
phi21
Weight (kg)
1.1
Overall Length (mm)
170
ESCO Part Number
EA166A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA166A 03426026 139.99 SGD
In stock
ADD TO CART

Related Products