Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Air Filter, Regulator

2.00 (1)
Pressure (kPa)
58.8-823(adjustmentpressures)
Drain Discharge
Autodraintype
Mounting Screw
1/4inchPT
Display
Dualdisplayof0 to 1100KPaand0 to 160PSI(gaugedisplay)
Maximum Working Pressure
931kPa
Overall Height (mm)
175
Operating Temperature Range (deg C)
5 to 60
Weight (g)
300
ESCO Part Number
EA153DA
Accessories
5microfilterwith
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA153DA 03420593 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Air of water up
2
From Japan
On 2015-07-29 19:17:37
There is an air leak from the threaded portion of the back and troubled.
This review is about item#03420593.

Related Products