Buy more than* S$200* and get FREE SHIPPING

DR Air Ratchet

2.00 (1)
Suction Port Size
1/4inchPT
Outlet Corner (inch)
41641
Indispensability Compressor (kw)
0.75 to 2.2
Air Consumption (L/min)
115
Bolt Diameter
13mm
No Load Rotation Speed (min-1[r.p.m])
160
Maximum Torque (N m)
67.6
Working Pressure (MPa)
0.64
Weight (kg)
1.15
Overall Length (mm)
365
ESCO Part Number
EA157PB
Accessories
Case, the socket (9 10 11 13 14 17 19mm), extract tension (75mm), (+) No.2 3 (-) 5.5 driver bit
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA157PB 03421275 149.90 SGD
Shipped after 2017-03-30
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle repair and maintenance
2
From Japan
On 2014-04-21 13:20:11
Very force was disappointed without Is sufficient this if manual ratchet
This review is about item#03421275.

Related Products