Buy more than* S$200* and get FREE SHIPPING

DR Air Ratchet

Suction Port Size
1/4inchPT
Outlet Corner (inch)
41706
Indispensability Compressor (kw)
0.75 to 2.2
Air Consumption (L/min)
110
Bolt Diameter
13mm
No Load Rotation Speed (min-1[r.p.m])
160
Maximum Torque (N m)
67.6
Working Pressure (MPa)
0.64
Weight (kg)
2.4
Overall Length (mm)
254
ESCO Part Number
EA157PA
Accessories
Case, socket (10 11 12 13 14 17 19mm), Ekisuten (75mm), (+) No.2 (-) 5.5 7 driver bit
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA157PA 03421266 139.90 SGD
ADD TO CART

Related Products