Buy more than* S$200* and get FREE SHIPPING

3/8" Air Ratchet Wrench

Suction Port Size
1/4inchPT
...see all>
Product Options
ADD TO CART
Description Weight (kg) ESCO Part Number Outlet Corner (inch) Operating Torque Range (N/m) Clamping Capacity (mm) Bolt Diameter Air Consumption (L/min) Working Pressure (MPa) No Load Rotation Speed (min-1[r.p.m]) Thickness (mm) Maximum Torque (N m) Width (mm) Weight (g) Indispensability Compressor (kw) Overall Length (mm) Case Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Description Weight (kg) ESCO Part Number Outlet Corner (inch) Operating Torque Range (N/m) Clamping Capacity (mm) Bolt Diameter Air Consumption (L/min) Working Pressure (MPa) No Load Rotation Speed (min-1[r.p.m]) Thickness (mm) Maximum Torque (N m) Width (mm) Weight (g) Indispensability Compressor (kw) Overall Length (mm) Case Dimension (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Forward and reverse with - - 41706 - 13 - 85 - 240 - 40.2 - 500 - 174 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA157DA 03421171 -
Discontinued
[x]
- 1.1 EA157DB 3/8 - - - 113 - 160 - 67.6 - - 0.75 to 2.5 250 370x220x45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA157DB 03421187 179.99 SGD
Shipped after 2018-04-27
- 2.4 EA157SA 3/8 - - 13mm 115 0.64 170 26 68 40 (head) - 0.75 260 350x210x45 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 EA157SA 03421284 -
Discontinued
[x]
- 1.13 EA157DC 3/8 14 to 75 - 13mm 115 0.64 200 32 - 40 (head) - - 260 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA157DC 03421196 -
Discontinued
[x]
ADD TO CART

Related Products