Buy more than* S$200* and get FREE SHIPPING

1/8 Inch x 1/8 Inch Elbow

Dimension L2 (mm)
14
Dimension L1 (mm)
8
Screw Diameter
Male thread: 1/8inchPT, internal thread: 1/8inchPT
Subtense(mm)
14
Dimensions L (mm)
22
Material
Brass
ESCO Part Number
EA141AG-11
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2PC) 1 EA141AG-11 03419281 9.99 SGD
In stock
ADD TO CART

Related Products