Buy more than* S$200* and get FREE SHIPPING

P-35 O ring

Purpose
Oil resistant
Width W (mm)
3.5+/-0.1
Tolerance
+/-0.34
Heat-Resistant Temperature (deg C)
150
Nominal Designation
P35
Wire Diameter (phi mm)
3.5
Dimension d (mm)
35
Inner Diameter (phi mm)
34.7
Material
Nitrile rubber (one A)
ESCO Part Number
EA423RB-35
Application
Oil resistant
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 EA423RB-35 03442975 4.39 SGD
Shipped after 2017-04-03
ADD TO CART

Related Products