Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Double Air Coupling

4.71 (14)
Operating Pressure Range (MPa)
1
Weight (g)
290
Dimension (mm)
65(W)x19(D)x97(H)
Material
Alloy
ESCO Part Number
EA140DM-2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA140DM-2 03417136 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 10
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
14 Customer Reviews
The reviews are automatic translation.
Branch of hose
5
From Japan
On 2015-08-05 00:47:17
Easy to use. For hose branch use, kore is enough.
This review is about item#03417136.
Bifurcation of air hose
5
From Japan
On 2015-01-22 17:27:23
I think that the goods are pretty solid so I hope. I bought it if two air hoses could be used in the same place.
This review is about item#03417136.
Used for branching of the air piping in the factory
5
From Japan
On 2014-12-12 16:11:58
It is convenient because the position of in-out can be freely changed according to the situation of installation site.
This review is about item#03417136.
Used to work in two places
4
From Japan
On 2014-09-19 18:25:49
Easy to use without air leakage. Also I think the price is very cheap.
This review is about item#03417136.
When you want to use multiple pipes with single pipe
4
From Japan
On 2014-09-01 09:31:13
It is lightweight and easy to handle, because the pitch between couplers is narrow, it has been replaced at the end (with threaded hole)
This review is about item#03417136.
At air compressor
5
From Japan
On 2014-08-15 18:31:04
We are using it attached to the air compressor. It's cheaper than going to a home center and buying it, so it's completely Ok.
This review is about item#03417136.
Use properly with a compressor
5
From Japan
On 2014-08-08 19:15:12
I am interested in the prompt response as usual. Packing is polite and it is very comfortable. There is no air leakage and usability is satisfactory. Also, I would like to do a good deal if there is opportunity.
This review is about item#03417136.
For branching of air hose
4
From Japan
On 2014-07-07 08:36:30
Because the price is cheap, I bought it. It can be used with confidence without air leakage.
This review is about item#03417136.
Distribution of air piping
5
From Japan
On 2014-06-02 08:29:56
I was worried because the price was cheap, but I could install without problems. There is no air leakage. It is even better because it seems likely to have two additional plumbing.
This review is about item#03417136.
Bifurcation of air hose
5
From Japan
On 2014-02-17 00:05:50
I bought a branching coupling of EA140DM-2 duplicate. Although the product has been set up to increase the mouth to 2 mouths, this product has 5 outlets in all in the blue block. In the photo, there is a bite on the upper side, 2 on the bottom side, 1 port on both the left and right sides of the block. At the time of purchase, the holes on both the left and right ends are plugged with a plug. If you change the plug of the inlet to the end of the block you can also make a branch in the letter L. If you think to increase the outlet later, you can correspond up to 4 mouths. It was inexpensive, high freedom of installation, satisfactory product.
This review is about item#03417136.