Buy more than* S$200* and get FREE SHIPPING

2 Way Socket

Dimension P
20PMF
Pressure Resistance (MPa [kgf/cm2])
[15]
Air Intake
22PM
Air Outlets
22SM
Maximum Working Pressure (kgf/cm2)
10
Dimension T (mm)
28
Dimensions C (mm)
62.5
Dimensions A (mm)
35
Material (Seal)
NBR (nitrile rubber)
Dimensions L (mm)
67
Material (Body)
Iron and steel (chrome plating), aluminum
ESCO Part Number
EA140DK-2B
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA140DK-2B 03417127 -
Discontinued
[x]
ADD TO CART