Buy more than* S$200* and get FREE SHIPPING

Swivel Socket

Dimension P
20PMF
Pressure Resistance (MPa [kgf/cm2])
[15]
Air Intake
22PM
Air Outlets
22SM
Maximum Working Pressure (kgf/cm2)
10
Dimension T (mm)
28
Dimensions C (mm)
63
Dimensions A (mm)
50
Working Pressure (MPa)
1
Material (Seal)
NBR (nitrile rubber)
Dimensions L (mm)
77
Material (Body)
Iron and steel (chrome plating)
ESCO Part Number
EA140DK-2
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA140DK-2 03417111 72.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products