Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Coupler Socket

Fluid
Air
Burst Pressure (MPa)
244
Dimensions C (mm)
68
Dimensions B (mm)
24
Screw Dimensions
1/4inchPT
Working Pressure (MPa)
2.5
Operating Temperature Range (deg C)
-30-100
Weight (g)
115
Material
Aluminum, iron (nickel-plated)
ESCO Part Number
EA140RC-2
Application
Suitable for pneumatic pressure line, pneumatic tool, assembly system of various equipments, vacuum line, etc.
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA140RC-2 03418834 53.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products