Buy more than* S$200* and get FREE SHIPPING

Double Coupler Socket

3.00 (3)
Screw Dimensions
Female 1/4inchPT (body side)
Operating Pressure Range (MPa)
1
Weight (g)
260
Dimension (mm)
65(W)x19(D)x70(H)
Material
Alloy
ESCO Part Number
EA140DN-2
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA140DN-2 03417163 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Air branch
2
From Japan
On 2015-03-09 23:03:50
Is coupler compatibility poor? Removing both hard and hard work Other than that there is no air leakage and there is no hindrance to use
This review is about item#03417163.
Tire exchange
5
From Japan
On 2015-01-26 09:35:15
Purchase an unnamed coupler socket that I used before, it can not be used due to air leakage. You can use it for your present place normally.
This review is about item#03417163.
Branch of air hose
2
From Japan
On 2014-11-27 14:41:49
I am using it without any problem
This review is about item#03417163.