NoteBuy more than* S$200* and get FREE SHIPPING

Triple Coupler Socket

5.00 (1)
Screw Dimensions
Female 1/4inchPT (body side)
Operating Pressure Range (MPa)
1
Weight (g)
390
Dimension (mm)
96(W)x19(D)x70(H)
Material
Alloy
ESCO Part Number
EA140DN-3
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA140DN-3 03417172 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
The distribution of the compressor.
5
From Japan
On 2013-01-25 19:20:38
Large satisfied with this quality at this price. Leakage even without any, it looks good. It is a three-necked, but because we are blocked in the body both sides potato screw, you can also in a four-neck if the future buy a female socket. In fact, although I tried to use in the four-necked, no problem, we are very satisfied.
This review is about item#03417172.

Related Products