Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Quadruplet Coupler Socket

4.50 (2)
Screw Dimensions
Female 1/4inchPT (body side)
Operating Pressure Range (MPa)
1
Weight (g)
500
Dimension (mm)
125(W)x19(D)x70(H)
Material
Alloy
ESCO Part Number
EA140DN-4
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA140DN-4 03417181 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Compressor work
4
From Japan
On 2015-10-02 15:38:04
You can normally use.
This review is about item#03417181.
As piping member
5
From Japan
On 2015-02-12 17:39:27
Easy-to-use so popular at low cost. 2 series, also uses a triple but we use without any problems.
This review is about item#03417181.