Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Coupler Socket 5

1.00 (1)
Screw Dimensions
Female 1/4inchPT (body side)
Operating Pressure Range (MPa)
1
Weight (g)
610
Dimension (mm)
155(W)x19(D)x70(H)
Material
Alloy
ESCO Part Number
EA140DN-5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA140DN-5 03417197 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Connection with compressor
1
From Japan
On 2015-01-18 17:28:47
If you think that it is an ordinary coupler size, since it was an overseas standard, attention is necessary. Even an amateur, I would like you to know the type. I'm sorry.
This review is about item#03417197.