Buy more than* S$200* and get FREE SHIPPING

Urethane Hose Plug

Compatible Hose Inner Diameter x Outer Diameter (mm)
6.5x10
Working Pressure (MPa)
1.47
Weight (g)
72
Material
Iron (chrome plating)
ESCO Part Number
EA140EA-6.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA140EA-6.5 06152562 11.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products