Buy more than* S$200* and get FREE SHIPPING

Male Fitting Connector-Plug

5.00 (1)
Pressure Resistance (MPa [kgf/cm2])
[15]
Maximum Pressure (MPa[kgf/cm2])
[10]
Screw Dimensions
PT1/4inch
Working Pressure (MPa)
0.98
Material
Steel(chrome-plated)
ESCO Part Number
EA140CB-1
Application
For Air
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA140CB-1 06152492 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2016-12-11 23:05:46
It is easier and faster than searching at the shop front. I think that the price is also good.
This review is about item#6152492.

Related Products