Buy more than* S$200* and get FREE SHIPPING

Sanding Belt, 10x330mm

5.00 (1)
Main Abrasive Type
ZA
Adhesive
R/R
Base Material
Synthesis woven fabric
Compatible
EA163K, DA, PA, SA for
Application
Automobile small part polishing work. Aluminum die casting grinding work. Polishing and grinding work og stainless steel. Deburring of work tool. Others, heavy grinding work of metals.
...see all>
Product Options
ADD TO CART
Grain Size ESCO Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size ESCO Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400 EA163K-400 W10xL330 1Set(5PC) 1 EA163K-400 03422386 10.99 SGD
Shipped after 2018-01-22
180 EA163K-180 W10xL330 1Set(5PC) 1 EA163K-180 03422377 10.99 SGD
Shipped after 2018-01-22
60 - Width 10x 330 Length 1Set(5PC) 1 EA163K-60 03422395 11.99 SGD
Shipped after 2018-01-22
100 EA163K-100 W10xL330 1Set(5PC) 1 EA163K-100 03422361 10.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
FRP processing
5
From Japan
On 2016-10-09 21:19:41
It is longer than other companies' products and Bali is hard to come out.
This review is about item#3422361.

Related Products