Buy more than* S$200* and get FREE SHIPPING

Sand Blaster Gun

1.75 (4)
Suction Port Size
1/4inchPT
Indispensability Compressor (kw)
2.2
Air Consumption (L/min)
150
Working Pressure (MPa)
0.6 to 0.8
Capability
1L (side tanks)
Weight (kg)
1.2
Overall Length (mm)
300
Dimension (mm)
200(H)x300(L)
ESCO Part Number
EA127B
Compatible
120 (Sand) - 24 granularity
Accessories
Four sand (1kg), nozzle, collection bag
Application
Rust removal, paint peeling
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 EA127B 03416025 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 3
Review Rating: 1.75
4 Customer Reviews
The reviews are automatic translation.
Rusting off
1
From Japan
On 2017-05-23 18:17:20
For siphoning ceremony? , Sand is in the cup soon it will not go out soon 42644823 CHB - 100 Anest One Campbell 's Gravity Type Point Blaster was better?
This review is about item#3416025.
Coating film of track chassis
1
From Japan
On 2016-05-26 08:03:17
If you press the nozzle against the base material it will certainly be a paint film, but if the range is 2 cm ... It is impossible to expand the irradiation range by slightly separating the nozzle from the base material. Since it is not necessary to return the abrasive, if it can not kick a wider area it will not be usable.
This review is about item#03416025.
Rust removal of shutter and car
4
From Japan
On 2013-08-20 14:59:28
I could get rust on our own. I think whether there is more collection of sand. There was a place where sandwich came out depending on the angle. Mostly, I am satisfied.
This review is about item#03416025.
Paint peeling off
1
From Japan
On 2011-06-22 19:45:41
The sand almost does not return, only the first one comes out of sand and it is not useful at all afterwards. It is strange to sell such a product.
This review is about item#03416025.

Related Products