Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Male Thread Stem

Compatible Hose Diameter (phi mm)
9(3/8inch)
Dimensions I (mm)
44
Withstanding Pressure (MPa)
2.5
Effective Length (mm)
28(bambooshoots),9(screw)
Screw Diameter
PF1/4inch
Subtense(mm)
14
Inner Diameter (phi mm)
6
Weight (g)
22
Material
Steelgalvanized
ESCO Part Number
EA141BE-23
Application
Air Compressor
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EA141BE-23 03420006 4.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products