Buy more than* S$200* and get FREE SHIPPING

Air Gun Nozzle 1.0x100mm

Mounting Screw
1/8inchPF
Pipe Diameter (phi mm)
2
Nozzle Length (mm)
100
Discharge Air Volume (L/min)
32
Hole Diameter (phi mm)
1
Material
Brass
ESCO Part Number
EA123AE-100A
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 EA123AE-100A 06152246 13.99 SGD
Shipped after 2018-04-26
ADD TO CART

Related Products