Buy more than* S$200* and get FREE SHIPPING

150mm Flexible Nozzle

Nozzle Diameter (phi mm)
2.3
Mounting Screw
1/8inchPF
Pipe Diameter (phi mm)
6
Hole Diameter (phi mm)
2.3
...see all>
Product Options
ADD TO CART
Nozzle Length (mm) Discharge Air Volume (L/min) Outer Diameter (phi mm) Color Material ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nozzle Length (mm) Discharge Air Volume (L/min) Outer Diameter (phi mm) Color Material ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 150 7(tipouterdiameter) Blue (Tube) Copper, nylon 11 EA123AH-150 1PC 1 EA123AH-150 03413864 23.99 SGD
In stock
200 150 - - - EA123AH-200 1pc 1 EA123AH-200 03413873 25.99 SGD
Shipped after 2018-01-24
300 140 - - - EA123AH-300 1pc 1 EA123AH-300 03413882 27.99 SGD
In stock
ADD TO CART

Related Products